REXNORD
REXNORD
HS5996-14T 65MM SQ
REXNORD REXNORD
Description
HS5996-14T 65MM SQ SPROCKET ; 114-1101-2
65MM Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15MM Pitch; 14 Teeth; 256.5MM Outside Diameter; 256.82MM Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
9121048
BDI #
19434279
Details
255.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/HS5996-14T-65MM-SQ/p/19434279
Your Price
$ 255.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.72
EAN
0793699261394
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Metric
Other Features
Heat Stabilized Material
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HS5996-14T
Weight / LBS
1.6
Long Description
65MM Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15MM Pitch; 14 Teeth; 256.5MM Outside Diameter; 256.82MM Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
10.098 Inch | 256.5 Millimeter
Pitch Diameter
10.111 Inch | 256.82 Millimeter
Bore
2.559 Inch | 65 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh