REXNORD
REXNORD
KU1500-12T 1 SQ NYL
REXNORD REXNORD
Description
KU1500-12T 1 SQ NYL SPROCKET ; 114-3609-1 THERMOPLASTIC NON RETURNABLE
1" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 12 Teeth; 2.28" Outside Diameter; 2.287" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
KU1500-12T 1 SQ NYL
BDI #
21473975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/KU1500-12T-1-SQ-NYL/p/21473975
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0793699425383
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10072338
Weight / LBS
1
Long Description
1" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 12 Teeth; 2.28" Outside Diameter; 2.287" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
2.287 Inch | 58.09 Millimeter
Pitch
0.591 Inch | 15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.28 Inch | 57.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh