![KU1600-6T_20MM_1KW_PA](/medias/INDREXMDSPKT-1600-RND-KW-NSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzODl8aW1hZ2UvanBlZ3xhR05tTDJoaFlpOHhNRGN3TURNNU1qRXpOamN6TkM5SlRrUlNSVmhOUkZOUVMxUmZNVFl3TUY5U1RrUmZTMWRmVGxOUVh6TXdNSGd6TURBdWFuQm58ODVlYTIwYTY0M2M1NmY2ZTRjNTNkOGVmYjgxZDY0NTBhZmM2ZTMyNjAzMWIyYjExNGFmYTQyZTNhZDIxMjE0Ng)
![KU1600-6T_20MM_1KW_PA](/medias/INDREXMDSPKT-1600-RND-KW-NSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzODl8aW1hZ2UvanBlZ3xhR05tTDJoaFlpOHhNRGN3TURNNU1qRXpOamN6TkM5SlRrUlNSVmhOUkZOUVMxUmZNVFl3TUY5U1RrUmZTMWRmVGxOUVh6TXdNSGd6TURBdWFuQm58ODVlYTIwYTY0M2M1NmY2ZTRjNTNkOGVmYjgxZDY0NTBhZmM2ZTMyNjAzMWIyYjExNGFmYTQyZTNhZDIxMjE0Ng)
REXNORD
REXNORD
KU1600-6T_20MM_1KW_PA
REXNORD REXNORD
Description
KU1600-6T_20MM_1KW_PA SPROCKET (SMARTCATALOG)
Conveying Chain Sprocket; 20MM Bore; 25.4MM Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 6 Teeth; B-Hub One Side Type; Finished Bore; Round; 2MM Outside Diameter; 48.3MM Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Part #
10834874
BDI #
26262289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/KU1600-6T-20MM-1KW-PA/p/26262289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782935361684
Weight / US pound
0.04
Product Group - BDI
M00332
Modular - Flat Top Size
1654 | 1655 | 1675
Number of Teeth
6
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.04
Long Description
Conveying Chain Sprocket; 20MM Bore; 25.4MM Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 6 Teeth; B-Hub One Side Type; Finished Bore; Round; 2MM Outside Diameter; 48.3MM Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
1.902 Inch | 48.3 Millimeter
Bore
0.787 Inch | 20 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh