REXNORD
REXNORD
KU2010-16T-1-1/2-S-PA
REXNORD REXNORD
Description
KU2010-16T-1-1/2-S-PA SPROCKET ; 897.21.50 1-1/2" SPLIT NON RET
Conveying Chain Sprocket; 1-1/2" Bore; 2" Pitch; 2011 | 2015 | 2016 Modular - Flat Top Size; 16 Teeth; A-No Hub Type; Finished Bore; Square; 10.3" Outside Diameter; 10.252" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
KU2010-16T-1-1/2-S-PA
BDI #
22570696
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/KU2010-16T-1-1-2-S-PA/p/22570696
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
1.642
EAN
0793699708011
Product Group - BDI
M00332
Modular - Flat Top Size
2011 | 2015 | 2016
Number of Teeth
16
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028478
Weight / LBS
3.62
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; 2" Pitch; 2011 | 2015 | 2016 Modular - Flat Top Size; 16 Teeth; A-No Hub Type; Finished Bore; Square; 10.3" Outside Diameter; 10.252" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Outside Diameter
10.3 Inch | 261.62 Millimeter
Pitch Diameter
10.252 Inch | 260.401 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh