https://www.bdiexpress.com/medias/INDREXXXXXXX-19435075-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Mzl8aW1hZ2UvanBlZ3xhR0UyTDJnMFppOHhNRE00T0RNeE9EUXlNVEF5TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpVd056VmZNekF3ZURNd01DNXFjR2N8MWUwYWM2M2FkY2M2MjFlYzUyMzBjOWYzYTFmMDMxMTk0NDEzYjQ4NzI2MjliM2M3YTljNDZjN2NlMzc2OWFlMw
REXNORD
REXNORD
N1500-12T 1IN S PA
REXNORD REXNORD
Description
N1500-12T 1 SQ SPROCKET ; SOLID
Conveying Chain Sprocket; 1" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 12 Teeth; 2.28" Outside Diameter; 2.287" Pitch Diameter; A-No Hub; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
9121063
BDI #
19435075
Details
17.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N1500-12T-1IN-S-PA/p/19435075
Your Price
$ 17.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.039
EAN
0793699425369
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
12
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.085
Long Description
Conveying Chain Sprocket; 1" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 12 Teeth; 2.28" Outside Diameter; 2.287" Pitch Diameter; A-No Hub; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Pitch
0.591 Inch | 15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.287 Inch | 58.09 Millimeter
Outside Diameter
2.28 Inch | 57.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh