REXNORD
REXNORD
N1700-12T 2IN HEX
REXNORD REXNORD
Description
114 617 1 ; POR N1700-12T 2 HEX
2" Bore; 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 12 Teeth; 7.76" Outside Diameter; 7.604" Pitch Diameter; C-Hub Both Sides; Finished Bore; Hexagonal; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
9120132
BDI #
18138488
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N1700-12T-2IN-HEX/p/18138488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.363
EAN
0698210837235
Product Group - BDI
M00332
Modular - Flat Top Size
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Hexagonal
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N1700-1T S
Weight / LBS
0.8
Long Description
2" Bore; 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 12 Teeth; 7.76" Outside Diameter; 7.604" Pitch Diameter; C-Hub Both Sides; Finished Bore; Hexagonal; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
7.76 Inch | 197.104 Millimeter
Pitch
1.969 Inch | 50 Millimeter
Pitch Diameter
7.604 Inch | 193.142 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh