REXNORD
REXNORD
N2500-9T 2-1/2IN HEX
REXNORD REXNORD
Description
N2500-9T 2-1/2 HEX BORE SPROCKET ; PLASTIC 114-551-1
2-1/2" Bore; 2500 | 2550 | 2565; 3" Pitch; 9 Teeth; 8.71" Outside Diameter; 8.771" Pitch Diameter; C-Hub Both Sides; Finished Bore; Hexagonal; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
9120129
BDI #
18145536
Details
129.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N2500-9T-2-1-2IN-HEX/p/18145536
Your Price
$ 129.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0698210837143
Product Group - BDI
M00332
Modular - Flat Top Size
2500 | 2550 | 2565
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Hexagonal
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N2500-9T S
Weight / LBS
1
Long Description
2-1/2" Bore; 2500 | 2550 | 2565; 3" Pitch; 9 Teeth; 8.71" Outside Diameter; 8.771" Pitch Diameter; C-Hub Both Sides; Finished Bore; Hexagonal; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Bore
2.5 Inch | 63.5 Millimeter
Pitch Diameter
8.771 Inch | 222.783 Millimeter
Outside Diameter
8.71 Inch | 221.234 Millimeter
Pitch
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh