https://www.bdiexpress.com/medias/INDXXXSPKTXX-4700N-BC-PL-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNnxpbWFnZS9qcGVnfGFEZzJMMmhoTmk4eE1EYzJPRFl4TnpNd09ERTVNQzlKVGtSWVdGaFRVRXRVV0ZoZk5EY3dNRTVmUWtOZlVFeGZVMUZmTXpBd2VETXdNQzVxY0djfDEzZjFhYzgzMjgyODQxMGMyZjc1YWQxYTlkNmY1Yzc0Zjk0NzlmZmU3NjY2MDJkZjQyYjE0MjM5ODkyZGU0MDk
REXNORD
REXNORD
N4700-12T 1-1/2 SQ
REXNORD REXNORD
Description
N4700-12T 1-1/2 SQ SPROCKET ; 114-588-3
1-1/2" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 1-1/2" Pitch; 12 Teeth; 5-3/4" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
8536370
BDI #
21595992
Details
52.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N4700-12T-1-1-2-SQ/p/21595992
Your Price
$ 52.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.36
EAN
0698210123161
Product Group - BDI
M00332
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10013538
Weight / LBS
0.8
Long Description
1-1/2" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 1-1/2" Pitch; 12 Teeth; 5-3/4" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.75 Inch | 146.05 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh