https://www.bdiexpress.com/medias/MFRREXMDSPKT-4700-RND-KW-NSP-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NjN8aW1hZ2UvanBlZ3xhRFV6TDJnM01DOHhNRGN3TURRd01EYzROelE0Tmk5TlJsSlNSVmhOUkZOUVMxUmZORGN3TUY5U1RrUmZTMWRmVGxOUVh6TmZNekF3ZURNd01DNXFjR2N8Y2ZmNGNlYTFhYTc1ZjNiMDk5NmVmYzhiZWZjZDZlZWVlMjBjMDdiMzE1NmFkMTc3MzMyNzZkOGYxNWFjODBhZQ
REXNORD
REXNORD
N5700-24T 1-1/4IN 1KW2SS POM
REXNORD REXNORD
Description
N5700-24T 1-1/4IN 1KW2SS POM SPROCKET ; 114-1597-3
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Part #
8536363
BDI #
22463890
Details
72.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5700-24T-1-1-4IN-1KW2SS-POM/p/22463890
Your Price
$ 72.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.29
EAN
0793699261493
Product Group - BDI
M00332
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028481
Weight / LBS
0.63
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.8 Inch | 147.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh