REXNORD
REXNORD
N5936-25T 2IN SQ
REXNORD REXNORD
Description
N5936-25T 2" SQ BORE SPROCKET ; PLASTIC MATTOP
2" Bore; 5935 | 5936 | 6938; 0-3/4" Pitch; 25 Teeth; 6.15" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
8500361
BDI #
18145555
Details
64.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5936-25T-2IN-SQ/p/18145555
Your Price
$ 64.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.227
EAN
0698210837259
Product Group - BDI
M00332
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N5936-25T
Weight / LBS
0.5
Long Description
2" Bore; 5935 | 5936 | 6938; 0-3/4" Pitch; 25 Teeth; 6.15" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
6.15 Inch | 156.21 Millimeter
Bore
2 Inch | 50.8 Millimeter
Pitch Diameter
6.04 Inch | 153.416 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh