https://www.bdiexpress.com/medias/MFRREXMDSPKT-5900-SQ-NKW-NSP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODd8aW1hZ2UvanBlZ3xhR0ZsTDJnMFlpOHhNRGN3TURRd016azJOVGs0TWk5TlJsSlNSVmhOUkZOUVMxUmZOVGt3TUY5VFVWOU9TMWRmVGxOUVh6SmZNekF3ZURNd01DNXFjR2N8ZDNkMTNmODFjYzVmNWRiOTQ4NTg3Y2EzYmYxZjUxZGJlMTJlYWYzYzJiOTNkZDQ3OTliZGVjMmEyNTQwZWRkMA
REXNORD
REXNORD
N5936-25T-60MM-S-POM 114-694-2
REXNORD REXNORD
Description
N5936-25T-60MM-S-POM SPROCKET ; 114-694-2 MOLD NON-SPLIT NON RETURNABLE
Conveying Chain Sprocket; 60MM Bore; 19.05MM Pitch; 5935 | 5936 | 6938 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.04MM Outside Diameter; 156.21MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
N5936-25T-60MM-S-POM 114-694-2
BDI #
24111606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5936-25T-60MM-S-POM-114-694-2/p/24111606
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.21
EAN
0793699427196
Product Group - BDI
M02312
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10027397
Weight / LBS
0.46
Long Description
Conveying Chain Sprocket; 60MM Bore; 19.05MM Pitch; 5935 | 5936 | 6938 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.04MM Outside Diameter; 156.21MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Bore
2.362 Inch | 60 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
6.15 Inch | 156.21 Millimeter
Pitch Diameter
6.04 Inch | 153.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh