https://www.bdiexpress.com/medias/INDREXSPKTXX-5996-BC-PL-SQ-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDd8aW1hZ2UvanBlZ3xhR0U0TDJobU1TOHhNREl3Tmpjek5EQXlORGN6TkM5SlRrUlNSVmhUVUV0VVdGaGZOVGs1Tmw5Q1ExOVFURjlUVVY4ek1EQllNekF3TG1wd1p3fDcyNWYyM2VlZDgwM2U2NjFlYTI1OTgzMjY2ZGQ1OTg4OTg0ZjQ4MDFmNjFlOTk3M2E0MTQxMmJjMTExY2E0MzI
REXNORD
REXNORD
N5996-14T 2-1/2IN SQ
REXNORD REXNORD
Description
N5996-14T 2-1/2 SQ SPROCKET ; SOLID
Conveying Chain Sprocket; 2-1/2" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 14 Teeth; 10.1" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
9121081
BDI #
19435108
Details
101.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5996-14T-2-1-2IN-SQ/p/19435108
Your Price
$ 101.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.725
EAN
0793699428360
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Conveying Chain Sprocket; 2-1/2" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 14 Teeth; 10.1" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Bore
2.5 Inch | 63.5 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
10.1 Inch | 256.54 Millimeter
Pitch Diameter
10.111 Inch | 256.819 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh