https://www.bdiexpress.com/medias/INDREXSPKTXX-5996-BC-PL-SQ-BLK-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM3OTl8aW1hZ2UvanBlZ3xhR0pqTDJnNU5DOHhNREl3T0Rjek16azFOREEzT0M5SlRrUlNSVmhUVUV0VVdGaGZOVGs1Tmw5Q1ExOVFURjlUVVY5Q1RFdGZNekF3V0RNd01DNXFjR2N8YWZmNGRmYThmOTM4Y2I3ZmYzYzhmNGIzNmQ3NTRlYmM0NjU3NTE3Nzc2Yzc1YjhlODg1YjI5ODI4N2QwOTU0OA
REXNORD
REXNORD
N5996-9T 1-1/2 SQ
REXNORD REXNORD
Description
N5996-9T 1-1/2 SQ SPROCKET ; 114-884-1 NON-SPLIT TABLE TOP 1-1/2"ID
1-1/2" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 9 Teeth; 6.46" Outside Diameter; 6-37/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
8536378
BDI #
22146114
Details
49.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5996-9T-1-1-2-SQ/p/22146114
Your Price
$ 49.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.36
EAN
0698210856854
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N5996-9T 1
Weight / LBS
0.79
Long Description
1-1/2" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 9 Teeth; 6.46" Outside Diameter; 6-37/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Pitch
2.25 Inch | 57.15 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.46 Inch | 164.084 Millimeter
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh