https://www.bdiexpress.com/medias/INDREXXXXXXX-N5996-SKTBLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMTV8aW1hZ2UvanBlZ3xhRFV4TDJnd09DOHhNRE00T0RNeU1qQXlOVFV3TWk5SlRrUlNSVmhZV0ZoWVdGaGZUalU1T1RaZlUwdFVRa3hMWHpNd01IZ3pNREF1YW5CbnwxOWQ2NmU5Yjk3MGUwYWUzYTBlMjUyYjAyNmYwZjQzYjQ2ZTQzZDE2NGEwYWI3NjY0MGVkM2IxNWE2YTc2ZDMz
REXNORD
REXNORD
N5996-9T-2IN-S-POM
REXNORD REXNORD
Description
N5996/7-9T 2" SQ BORE SPROCKET ; 114-884-2 MOLD NON-SPLIT 9T 2" BORE
Conveying Chain Sprocket; 2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.46" Outside Diameter; 6.579" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
8500374
BDI #
22145416
Details
56.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5996-9T-2IN-S-POM/p/22145416
Your Price
$ 56.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.399
EAN
0698210122522
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10013614
Weight / LBS
0.88
Long Description
Conveying Chain Sprocket; 2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.46" Outside Diameter; 6.579" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
6.46 Inch | 164.084 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh