

REXNORD
REXNORD
N5996-9T-3-1/2IN-S-HS 114-884-5
REXNORD REXNORD
Description
N5996-9T-3-1/2IN-S-HS 114-884-5 ; NON-RETURNABLE SPROCKET NON-SPLIT
Conveying Chain Sprocket; 3-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.46" Outside Diameter; 6.579" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
N5996-9T-3-1/2IN-S-HS 114-884-5
BDI #
24114170
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5996-9T-3-1-2IN-S-HS-114-884-5/p/24114170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.268
EAN
0793699428407
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
5996 Series Molded Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10013617
Weight / LBS
0.59
Long Description
Conveying Chain Sprocket; 3-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.46" Outside Diameter; 6.579" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; No Split; No Keyway
Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
6.46 Inch | 164.084 Millimeter
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh