https://www.bdiexpress.com/medias/INDREXXXXXXX-18145601-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzh8aW1hZ2UvanBlZ3xhR0l4TDJneFpDOHhNRE00T0RrMk5qVXpPVEk1TkM5SlRrUlNSVmhZV0ZoWVdGaGZNVGd4TkRVMk1ERmZNekF3ZURNd01DNXFjR2N8MmRhYThkZjcxMzBlNDM0MmE0YjBkY2U1OThkNmZjNjc2MzgyZGRmNTI5YzgzZDYwZTk0YTJkYzFmNTAwOTNjOA
REXNORD
REXNORD
NS1500-24T 1-1/2IN S PA
REXNORD REXNORD
Description
NS1500-24T 1-1/2 SQ SPROCKET ; 614-142-3 MOLDED SPLIT
Conveying Chain Sprocket; 38.1" Bore; 1503 | 1505 | 1506; 15" Pitch; 24 Teeth; 4.55" Outside Diameter; 4.524" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
9120160
BDI #
18145601
Details
56.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS1500-24T-1-1-2IN-S-PA/p/18145601
Your Price
$ 56.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.24
EAN
0793699262063
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.53
Long Description
Conveying Chain Sprocket; 38.1" Bore; 1503 | 1505 | 1506; 15" Pitch; 24 Teeth; 4.55" Outside Diameter; 4.524" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
4.55 Inch | 115.57 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch
0.591 Inch | 15 Millimeter
Pitch Diameter
4.524 Inch | 114.91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh