![NS1500-32T 1-1/2IN KWSS](/medias/INDREXSPKTXX-1500-BC-PL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyOTR8aW1hZ2UvanBlZ3xhR00zTDJnd1lTOHhNREk1TXpReE1qWTVNVGs1T0M5SlRrUlNSVmhUVUV0VVdGaGZNVFV3TUY5Q1ExOVFURjlTUkY4ek1EQjRNekF3TG1wd1p3fGFiZjY2OTQ3NjkyYWJjNmFhMjA2YWI0MWFjOGU2YmUzYjY2NzI4MDkxMjExZWRjOGM2MGVmN2I1MzllMzI3ZDA)
![NS1500-32T 1-1/2IN KWSS](/medias/INDREXSPKTXX-1500-BC-PL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyOTR8aW1hZ2UvanBlZ3xhR00zTDJnd1lTOHhNREk1TXpReE1qWTVNVGs1T0M5SlRrUlNSVmhUVUV0VVdGaGZNVFV3TUY5Q1ExOVFURjlTUkY4ek1EQjRNekF3TG1wd1p3fGFiZjY2OTQ3NjkyYWJjNmFhMjA2YWI0MWFjOGU2YmUzYjY2NzI4MDkxMjExZWRjOGM2MGVmN2I1MzllMzI3ZDA)
REXNORD
REXNORD
NS1500-32T 1-1/2IN KWSS
REXNORD REXNORD
Description
NS1500-32T 1-1/2 KW SS SPROCKET ; 614-181-11 MOLDED SPLIT
1-1/2" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 32 Teeth; 6.1" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9120320
BDI #
18145603
Details
143.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS1500-32T-1-1-2IN-KWSS/p/18145603
Your Price
$ 143.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.32
EAN
0793699409338
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
32
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS1500-32T
Weight / LBS
0.71
Long Description
1-1/2" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 32 Teeth; 6.1" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.1 Inch | 154.94 Millimeter
Pitch Diameter
6.04 Inch | 153.416 Millimeter
Pitch
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh