https://www.bdiexpress.com/medias/MFRREXMDSPKT-1500-RND-NKW-1-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTB8aW1hZ2UvanBlZ3xhRFl6TDJoa01TOHhNRGN3TWpVek9EazVOemM1TUM5TlJsSlNSVmhOUkZOUVMxUmZNVFV3TUY5U1RrUmZUa3RYWHpGZk1USmZNekF3ZURNd01DNXFjR2N8NWNmNWJmM2I1MzQ4NjU3NDg3Yzk3MzZmMjVlOTQxMDI2ZmEzNTBkY2E1ZmQxMTA4ZDA4NDA1OWJhMDU3YzIyZg
REXNORD
REXNORD
NS1500-32T-1-1/4IN-I-PA
REXNORD REXNORD
Description
NS1500-32T-1-1/4IN-I-PA SPROCKET ; 614-181-12 MOLDED SPLIT
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 6.1" Outside Diameter; 6.04" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
10028522
BDI #
22145685
Details
193.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS1500-32T-1-1-4IN-I-PA/p/22145685
Your Price
$ 193.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.32
EAN
0793699409345
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
32
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028522
Weight / LBS
0.71
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 6.1" Outside Diameter; 6.04" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Bore
1.25 Inch | 31.75 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
6.1 Inch | 154.94 Millimeter
Pitch Diameter
6.04 Inch | 153.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh