https://www.bdiexpress.com/medias/INDREXSPKTXX-NS5936-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIyMDN8aW1hZ2UvanBlZ3xhR1EzTDJobFlTOHhNREl3Tmpjek5ESXlNVE0wTWk5SlRrUlNSVmhUVUV0VVdGaGZUbE0xT1RNMlgwSkRYMUJNWDFKRVh6TXdNRmd6TURBdWFuQm58ZGY0NWEyNzkwZDYyNDIzNjhhMmQ3ZmM2Zjg1NWQ4NjU5ODI3NzExYmY3NTAxYmE4MDYzY2E2MDNjYWU1YWQzYQ
REXNORD
REXNORD
NS5936-24T 1-1/4IN KWSS
REXNORD REXNORD
Description
NS5936-24T 1-1/4 KWSS SPROCKET ; 614-107-3 MOLDED SPLIT
Conveying Chain Sprocket; 31.75" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9121099
BDI #
19435135
Details
118.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5936-24T-1-1-4IN-KWSS/p/19435135
Your Price
$ 118.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0793699275711
Product Group - BDI
M00332
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 31.75" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.88 Inch | 149.352 Millimeter
Pitch Diameter
5.801 Inch | 147.345 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh