![NS5996-14T 3-1/2IN SQ](/medias/INDREXSPKTXX-NS5996-BC-PL-SQ-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTd8aW1hZ2UvanBlZ3xhREk1TDJobFlTOHhNREl3Tmpjek5ESTROamczT0M5SlRrUlNSVmhUVUV0VVdGaGZUbE0xT1RrMlgwSkRYMUJNWDFOUlh6TXdNRmd6TURBdWFuQm58M2Y2NWU1ZThmNDZjNjc0ODExOTE4NDk1ZTI0NDIxMTkzN2FjMjBhYzcyZTFhNWI5Yjg3MjFmODgwYTlkOTJhOA)
![NS5996-14T 3-1/2IN SQ](/medias/INDREXSPKTXX-NS5996-BC-PL-SQ-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTd8aW1hZ2UvanBlZ3xhREk1TDJobFlTOHhNREl3Tmpjek5ESTROamczT0M5SlRrUlNSVmhUVUV0VVdGaGZUbE0xT1RrMlgwSkRYMUJNWDFOUlh6TXdNRmd6TURBdWFuQm58M2Y2NWU1ZThmNDZjNjc0ODExOTE4NDk1ZTI0NDIxMTkzN2FjMjBhYzcyZTFhNWI5Yjg3MjFmODgwYTlkOTJhOA)
REXNORD
REXNORD
NS5996-14T 3-1/2IN SQ
REXNORD REXNORD
Description
NS5996-14T 3-1/2 SQ SPROCKET ; MOLDED SPLIT
Conveying Chain Sprocket; 88.9" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15" Pitch; 14 Teeth; 10.03" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Thermoplastic
Part #
9121193
BDI #
19435136
Details
88.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5996-14T-3-1-2IN-SQ/p/19435136
Your Price
$ 88.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.96
EAN
0793699415711
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
2.12
Long Description
Conveying Chain Sprocket; 88.9" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15" Pitch; 14 Teeth; 10.03" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Thermoplastic
Outside Diameter
10.03 Inch | 254.762 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
10.111 Inch | 256.819 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh