https://www.bdiexpress.com/medias/INDREXSPKTXX-63-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3MDF8aW1hZ2UvanBlZ3xhRFkyTDJoa1ppOHhNREl3T0Rjek5EQXhPVFl4TkM5SlRrUlNSVmhUVUV0VVdGaGZOak5mUWtOZlVFeGZVa1JmTXpBd1dETXdNQzVxY0djfGI4OGRmMjFhMmMwOGE4YzZiNWU1MTgyOThkYzc2MGI2M2M1NTNiZjVhZGUwNWRjYWRlNDg5MmQ1NTA2MTVlMmI
REXNORD
REXNORD
NS63-23T 1-7/16IN KWSS
REXNORD REXNORD
Description
614 27 4 ; NS63-23T 1-7/16 RD KW SS
Conveying Chain Sprocket; 36.525" Bore; 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874; 19.05" Pitch; 23 Teeth; 5.91" Outside Diameter; 5.508" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
9120169
BDI #
18141558
Details
158.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS63-23T-1-7-16IN-KWSS/p/18141558
Your Price
$ 158.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.363
EAN
0698210855949
Product Group - BDI
M00332
Modular - Flat Top Size
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Number of Teeth
23
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.8
Long Description
Conveying Chain Sprocket; 36.525" Bore; 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874; 19.05" Pitch; 23 Teeth; 5.91" Outside Diameter; 5.508" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
5.91 Inch | 150.114 Millimeter
Pitch Diameter
5.508 Inch | 139.903 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh