https://www.bdiexpress.com/medias/INDREXSPKTXX-63-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3MDF8aW1hZ2UvanBlZ3xhRFkyTDJoa1ppOHhNREl3T0Rjek5EQXhPVFl4TkM5SlRrUlNSVmhUVUV0VVdGaGZOak5mUWtOZlVFeGZVa1JmTXpBd1dETXdNQzVxY0djfGI4OGRmMjFhMmMwOGE4YzZiNWU1MTgyOThkYzc2MGI2M2M1NTNiZjVhZGUwNWRjYWRlNDg5MmQ1NTA2MTVlMmI
REXNORD
REXNORD
NS63-23T 1IN KWSS
REXNORD REXNORD
Description
NS63-23T 1" RD KW SS SPROCKET ; 614-27-1 MOLDED SPLIT
1" Bore; 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874; 0-3/4" Pitch; 23 Teeth; 5.91" Outside Diameter; 5.508" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
9120310
BDI #
18145620
Details
239.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS63-23T-1IN-KWSS/p/18145620
Your Price
$ 239.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.34
EAN
0793699411355
Product Group - BDI
M00332
Modular - Flat Top Size
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Number of Teeth
23
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
866 Chain Has 1.5 Inch Pitch | With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS63-23T S
Weight / LBS
0.75
Long Description
1" Bore; 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874; 0-3/4" Pitch; 23 Teeth; 5.91" Outside Diameter; 5.508" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Outside Diameter
5.91 Inch | 150.114 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
5.508 Inch | 139.903 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh