https://www.bdiexpress.com/medias/MFRREXMDSPKT-770-RND-NKW-SP-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzR8aW1hZ2UvanBlZ3xhRGN6TDJnME5TOHhNRGN3TWpVME5EUXpOekkzT0M5TlJsSlNSVmhOUkZOUVMxUmZOemN3WDFKT1JGOU9TMWRmVTFCZk1USmZNekF3ZURNd01DNXFjR2N8MWJjMGRlMjdlYjlkYTc3ZmU4OTFhYTU3N2Y1MjVjZTcwYzBlMmQ1ZDY4ZTYzODQwNzEzMTk2NjdjOGQ4MDgzMw
REXNORD
REXNORD
NS7700-16T-1-1/4IN-I-PA
REXNORD REXNORD
Description
NS7700-16T-1-1/4IN-I-PA SPROCKET ; 614-62-12 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 16 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.14" Outside Diameter; 5.126" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
NS7700-16T-1-1/4IN-I-PA
BDI #
23130343
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-16T-1-1-4IN-I-PA/p/23130343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.331
EAN
0793699415032
Product Group - BDI
M02312
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
16
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028569
Weight / LBS
0.73
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 16 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.14" Outside Diameter; 5.126" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Pitch Diameter
5.126 Inch | 130.2 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
5.14 Inch | 130.556 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh