https://www.bdiexpress.com/medias/INDXXXSPKTXX-7700SNS-BC-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMjZ8aW1hZ2UvanBlZ3xhR0ZrTDJneE5TOHhNREk1TXpReE1qTXpNVFUxTUM5SlRrUllXRmhUVUV0VVdGaGZOemN3TUZOT1UxOUNRMTlRVEY5U1RrUmZSa0pmTXpBd2VETXdNQzVxY0djfDU4MWM5ZDdmYjI2N2ZkN2VhNjU0YzJmYzE2NjJkMTMwYmFlYmU4YjU4MzY4NDBkNjYxZWZjODZhMmY4YjZmNTY
REXNORD
REXNORD
NS7700-18T 1-7/16IN KWSS
REXNORD REXNORD
Description
NS7700-18T 614-60-4 SPROCKET ; 614-60-4 MOLDED SPLIT
1-7/16" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 1" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.759" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
9168160
BDI #
18145638
Details
126.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-18T-1-7-16IN-KWSS/p/18145638
Your Price
$ 126.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210908140
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
18
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS7700-18T
Weight / LBS
1
Long Description
1-7/16" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 1" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.759" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
5.759 Inch | 146.279 Millimeter
Outside Diameter
5.78 Inch | 146.812 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh