https://www.bdiexpress.com/medias/MFRREXMDSPKT-770-RND-NKW-60-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MzJ8aW1hZ2UvanBlZ3xhRGd5TDJobU5DOHhNRGN3TWpVME5qQTBNamt4TUM5TlJsSlNSVmhOUkZOUVMxUmZOemN3WDFKT1JGOU9TMWRmTmpCZk9WOHpNREI0TXpBd0xtcHdad3wyNTI2ZTAwNzU1NDZmOGFjYTVlNjI3OWFjZDIzNDgwOGQyMjYwMzM4Yzc4NzNlYmMwOGU1MjFmNGU2ZjM3NDk2
REXNORD
REXNORD
NS7700-18T 1-7/16IN PLN
REXNORD REXNORD
Description
614 60 9 ; NS7700-18T 1-7/16 RD PLN
Conveying Chain Sprocket; 1-7/16" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 18 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.78" Outside Diameter; 5.759" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
9120295
BDI #
18141322
Details
228.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-18T-1-7-16IN-PLN/p/18141322
Your Price
$ 228.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.408
EAN
0793699251876
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
18
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028578
Weight / LBS
0.9
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 18 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.78" Outside Diameter; 5.759" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Pitch
1 Inch | 25.4 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter
5.759 Inch | 146.279 Millimeter
Outside Diameter
5.78 Inch | 146.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh