https://www.bdiexpress.com/medias/INDXXXSPKTXX-7700SNS-BC-PL-RND-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcwNzB8aW1hZ2UvanBlZ3xhREZoTDJobE5DOHhNREl3Tmpjek5EUXhOemsxTUM5SlRrUllXRmhUVUV0VVdGaGZOemN3TUZOT1UxOUNRMTlRVEY5U1RrUmZNekF3V0RNd01DNXFjR2N8YzFmMzRjYzdkMzdlOGQzNjlmYTk4ZDQzYzg0YTc4Mjk2MzgwODc1ZmZhOGNhYTQyMDc3YTg5OTU3NGMzMGYwNw
REXNORD
REXNORD
NS7700-21T 1-1/4IN PLN
REXNORD REXNORD
Description
NS7700-21T 1-1/4 RD PLN SPROCKET ; 614-63-12 MOLDED SPLIT
1-1/4" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 1" Pitch; 21 Teeth; 6.72" Outside Diameter; 6.71" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
9120299
BDI #
18145642
Details
127.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-21T-1-1-4IN-PLN/p/18145642
Your Price
$ 127.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0698210111014
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS7700-21T
Weight / LBS
1
Long Description
1-1/4" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 1" Pitch; 21 Teeth; 6.72" Outside Diameter; 6.71" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
6.72 Inch | 170.688 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.71 Inch | 170.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh