https://www.bdiexpress.com/medias/MFRREXMDSPKT-770-SQ-NKW-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTl8aW1hZ2UvanBlZ3xhRGhsTDJnM05pOHhNRGN3TWpVME56WXhOVGMzTkM5TlJsSlNSVmhOUkZOUVMxUmZOemN3WDFOUlgwNUxWMTlUVUY4ek1EQjRNekF3TG1wd1p3fDU4NjE2ZjhkZDhmMTBlZDVjM2I0ZDM2ZTFjNTljMmNiNmQ2OTM3YzNlOWIwOGJiMjE1MWZlOWEwZTkzM2VlNWE
REXNORD
REXNORD
NS7700-21T 3-1/2IN SQ
REXNORD REXNORD
Description
NS7700-21T 3-1/2 SQ SPROCKET ; POR MOLDED SPLIT
Conveying Chain Sprocket; 3-1/2" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.72" Outside Diameter; 6.71" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
9121100
BDI #
19435146
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-21T-3-1-2IN-SQ/p/19435146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.44
EAN
0793699407037
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10015500
Weight / LBS
0.97
Long Description
Conveying Chain Sprocket; 3-1/2" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.72" Outside Diameter; 6.71" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Outside Diameter
6.72 Inch | 170.688 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Pitch Diameter
6.71 Inch | 170.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh