https://www.bdiexpress.com/medias/MFRREXMDSPKT-60-RND-KW-SP-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDh8aW1hZ2UvanBlZ3xhREJtTDJobVlTOHhNRGN3TURNNU5qUTJNakV4TUM5TlJsSlNSVmhOUkZOUVMxUmZOakJmVWs1RVgwdFhYMU5RWHpSZk16QXdlRE13TUM1cWNHY3xhMzQzMmM4MGUxYjkyMTgzOWI2ZThiOWE3NDUyMTE2ZjYxMDljOWM2OTZiMzU4OTFmOWRhNTg1YjM0YjJhZGYx
REXNORD
REXNORD
NS815-21T 1-7/16IN KWSS
REXNORD REXNORD
Description
NS815-21T 1-7/16IN KWSS SPROCKET ; 614-28-4 MOLDED SPLIT
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 60 | 66 | 810 | 812 | 815 | 881 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 5.12" Outside Diameter; 5.089" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
9120176
BDI #
18141560
Details
185.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS815-21T-1-7-16IN-KWSS/p/18141560
Your Price
$ 185.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.41
EAN
0698210864910
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028607
Weight / LBS
0.9
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 60 | 66 | 810 | 812 | 815 | 881 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 5.12" Outside Diameter; 5.089" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.089 Inch | 129.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh