

REXNORD
REXNORD
NS815-21T 40MM KW
REXNORD REXNORD
Description
NS815-21T 40MM KW SPROCKET ; NON-RETURNABLE 614-28-40 MOLDED SPLIT
40MM Bore; 60 | 66 | 810 | 812 | 815 | 881; 38.1MM Pitch; 21 Teeth; 130MM Outside Diameter; 129.26MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS815-21T 40MM KW
BDI #
18141561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS815-21T-40MM-KW/p/18141561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0698210874773
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS815-21T
Weight / LBS
1
Long Description
40MM Bore; 60 | 66 | 810 | 812 | 815 | 881; 38.1MM Pitch; 21 Teeth; 130MM Outside Diameter; 129.26MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
5.089 Inch | 129.26 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh