https://www.bdiexpress.com/medias/INDREXSPKTXX-815-A-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYzMDJ8aW1hZ2UvanBlZ3xhRGsxTDJnNFpDOHhNREl3T0Rjek16Y3lORGN3TWk5SlRrUlNSVmhUVUV0VVdGaGZPREUxWDBGZlVFeGZVa1JmTXpBd1dETXdNQzVxY0djfGY5N2IzY2FjZWYwM2Q1YjRmZjJlY2I5ZjVlMzQzNGU4YTQ3MzNhZjE4MDlkYzY5Y2RjZGUxNGFlOWNlYmM5ZDI
REXNORD
REXNORD
NS815-25T 1-7/16IN KWSS
REXNORD REXNORD
Description
NS815-25T 1-7/16IN KWSS SPROCKET ; 614-31-4 MOLDED SPLIT
Conveying Chain Sprocket; 36.525" Bore; 60 | 66 | 810 | 812 | 815 | 881; 38.1" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9120202
BDI #
18145659
Details
256.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS815-25T-1-7-16IN-KWSS/p/18145659
Your Price
$ 256.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210857417
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 36.525" Bore; 60 | 66 | 810 | 812 | 815 | 881; 38.1" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh