https://www.bdiexpress.com/medias/INDXXXSPKTXX-815SNS-A-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1MnxpbWFnZS9qcGVnfGFHTXpMMmhpWmk4eE1EYzNNRGsxTVRBME5URTFNQzlKVGtSWVdGaFRVRXRVV0ZoZk9ERTFVMDVUWDBGZlVFeGZVazVFWDBaQ1h6TXdNSGd6TURBdWFuQm58YmFiNTgwOWU2NmJlOWI1ZTgxYjJiZmE3NDkxNWU4MmY2YjU4MzgxNTg3YzRmNjg1MmExMzA5Y2RkNTUwMzBhMw
REXNORD
REXNORD
NS815-27T 1IN KWSS
REXNORD REXNORD
Description
NS815-27T 1IN KWSS SPROCKET ; 614-41-1 MOLDED SPLIT
1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9120256
BDI #
18145660
Details
245.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS815-27T-1IN-KWSS/p/18145660
Your Price
$ 245.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.63
EAN
0698210106003
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
27
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS815-27T
Weight / LBS
1.4
Long Description
1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
6.56 Inch | 166.624 Millimeter
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh