https://www.bdiexpress.com/medias/INDREXSPKTXX-820-A-PL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NjZ8aW1hZ2UvanBlZ3xhRE0xTDJnMk5TOHhNREk1TXpReE16Z3pPRGczT0M5SlRrUlNSVmhUVUV0VVdGaGZPREl3WDBGZlVFeGZVa1JmTXpBd2VETXdNQzVxY0djfDVhNjYzYTk1ZmY4N2VjZWU0YjYzZWVlOTAzYmE5OGY4MmFhODlmODlmMGYzNDYwZDg0OTA5NzA1MTE2ZDU2ZTM
REXNORD
REXNORD
NS820-25T 1-7/16IN KWSS
REXNORD REXNORD
Description
NS820-25T 1-7/16IN KWSS SPROCKET ; 614-40-4 MOLDED SPLIT
Conveying Chain Sprocket; 36.525" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9120249
BDI #
18141311
Details
200.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS820-25T-1-7-16IN-KWSS/p/18141311
Your Price
$ 200.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.54
EAN
0698210857110
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1.2
Long Description
Conveying Chain Sprocket; 36.525" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh