https://www.bdiexpress.com/medias/MFRREXMDSPKT-800-RND-NKW-40-7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDl8aW1hZ2UvanBlZ3xhR0prTDJoaE5TOHhNRGN3TURNNU5UY3dPRFEwTmk5TlJsSlNSVmhOUkZOUVMxUmZPREF3WDFKT1JGOU9TMWRmTkRCZk4xOHpNREI0TXpBd0xtcHdad3wzZGY2YWUyMjZhM2QxNGQ4MTFiOWZmZTA4NGVjYzkxZWMxYmQ3MzgwN2M4N2ZmYTVmMTIwZjhmNjNmOTQwZTIy
REXNORD
REXNORD
NS820-25T 1IN PLN
REXNORD REXNORD
Description
NS820-25T 1IN PLN SPROCKET ; 614-40-7 MOLDED SPLIT
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Idler Bore; Round; 6.07" Outside Diameter; 6.032" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Part #
9120253
BDI #
18141312
Details
430.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS820-25T-1IN-PLN/p/18141312
Your Price
$ 430.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210878467
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028638
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Idler Bore; Round; 6.07" Outside Diameter; 6.032" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh