https://www.bdiexpress.com/medias/INDREXSPKTXX-821-A-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUwMTV8aW1hZ2UvanBlZ3xhRFZoTDJnM05pOHhNREl3Tmpjek5UVTJORGd6TUM5SlRrUlNSVmhUVUV0VVdGaGZPREl4WDBGZlVFeGZVa1JmTXpBd1dETXdNQzVxY0djfGM5Nzk4ZmM4YTdhZDI2MWZmMGUwMTliMDIxMjU4MzI5ZDk4YmNlOTJmMjZmOTlkMzVlM2I3ZjBkOTY2MTEzMTM
REXNORD
REXNORD
NS821-25T 1-1/4IN KWSS
REXNORD REXNORD
Description
NS821-25T 1-1/4 KW / SS SPROCKET ; 614-36-3 MOLDED SPLIT
Conveying Chain Sprocket; 1-1/4" Bore; 821 | 815 H; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9168235
BDI #
18146030
Details
249.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS821-25T-1-1-4IN-KWSS/p/18146030
Your Price
$ 249.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.726
EAN
0698210857196
Product Group - BDI
M00332
Modular - Flat Top Size
821 | 815 H
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1.6
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 821 | 815 H; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh