https://www.bdiexpress.com/medias/MFRREXMDSPKT-8500-RND-KW-SP-11-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODV8aW1hZ2UvanBlZ3xhR1l3TDJnMk55OHhNRGN3TWpVME9UazNOVEEzTUM5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZTMWRmVTFCZk1URmZNekF3ZURNd01DNXFjR2N8ZTM3YmM4YTg2Y2FjNDc1ZTQxZWRkNzA3M2NkNDY5ZTZmMjhmZjNkMGUxN2ZjYTE3OGJkYWYzNWE1ODE1Mzc5Yg
REXNORD
REXNORD
NS8500-17T 1-1/2IN 1KW1SS PA
REXNORD REXNORD
Description
NS8500-17T 1-1/2 KW SS SPROCKET ; 614-174-11 MOLDED SPLIT
Conveying Chain Sprocket; 1-1/2" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 17 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 4.15" Outside Diameter; 4.12" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Part #
8500738
BDI #
22464060
Details
78.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-17T-1-1-2IN-1KW1SS-PA/p/22464060
Your Price
$ 78.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.218
EAN
0793699409093
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
17
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028666
Weight / LBS
0.48
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 17 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 4.15" Outside Diameter; 4.12" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Bore
1.5 Inch | 38.1 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch Diameter
4.12 Inch | 104.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh