https://www.bdiexpress.com/medias/INDREXXXXXXX-19435344-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODF8aW1hZ2UvanBlZ3xhRGd5TDJnMllpOHhNRE00T0RNeU1USXdOak13TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpVek5EUmZNekF3ZURNd01DNXFjR2N8ZmQ2ZWU2MmFjZDA1MDk0ZGQyNDZlYzY2YmY3ZWE5NGUxOWJmMTBhZTI5OGVjNmQzOGQwODMwY2Q3YTQ1M2RhMg
REXNORD
REXNORD
NS8500-17T 1-1/2IN SQ
REXNORD REXNORD
Description
NS8500-17T 1-1/2IN SQ SPROCKET ; 614-175-2 MOLDED SPLIT
Conveying Chain Sprocket; 1-1/2" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
9121123
BDI #
19435344
Details
103.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-17T-1-1-2IN-SQ/p/19435344
Your Price
$ 103.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.26
EAN
0793699262179
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
17
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.58
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.12 Inch | 104.648 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh