https://www.bdiexpress.com/medias/INDREXSPKTXX-8500-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjh8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREl3Tmpjek5EWTRNREE1TkM5SlRrUlNSVmhUVUV0VVdGaGZPRFV3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fDYwZDZkYmZmN2Q4NjhlMDMzMmMwZjE0OWZmODNjMWNlN2MzYWQ5YTMxZmEwMWJlM2MzNThkMTk5NWEzN2VkODY
REXNORD
REXNORD
NS8500-24T_1-1/2IN_1KW1SS_PA
REXNORD REXNORD
Description
NS8500-24T-1-1/2IN-1KW1SS-PA SPROCKET ; 614-186-11 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 38.1" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS8500-24T_1-1/2IN_1KW1SS_PA
BDI #
23219368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-24T-1-1-2IN-1KW1SS-PA/p/23219368
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.308
EAN
0793699408751
Product Group - BDI
M02194
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.68
Long Description
Conveying Chain Sprocket; 38.1" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.84 Inch | 148.336 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh