REXNORD
REXNORD
NS8500-24T 1-1/4IN PLN
REXNORD REXNORD
Description
NS8500-24T 1-1/4 RD PLN SPROCKET ; 614-186-12 MOLDED SPLIT
1-1/4" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
9120163
BDI #
18146032
Details
138.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-24T-1-1-4IN-PLN/p/18146032
Your Price
$ 138.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.4
EAN
0793699251807
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS8500-24T
Weight / LBS
0.892
Long Description
1-1/4" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.84 Inch | 148.336 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh