![NS8500-25T 1IN IDL](/medias/MFRREXMDSPKT-8500-RND-NKW-SP-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzV8aW1hZ2UvanBlZ3xhRFZoTDJneFpDOHhNRGN3TWpVMU5qSTVPVEk1TkM5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZUa3RYWDFOUVh6aGZNekF3ZURNd01DNXFjR2N8MTU1MmJmOTNkZjBjNmM5MDVmZWNlNzhkOGIzNjU5NmRhNDc4NzJjM2JhNjBiYTJhZDNkYzdhMzUyMmVlMjEwMA)
![NS8500-25T 1IN IDL](/medias/MFRREXMDSPKT-8500-RND-NKW-SP-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzV8aW1hZ2UvanBlZ3xhRFZoTDJneFpDOHhNRGN3TWpVMU5qSTVPVEk1TkM5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZUa3RYWDFOUVh6aGZNekF3ZURNd01DNXFjR2N8MTU1MmJmOTNkZjBjNmM5MDVmZWNlNzhkOGIzNjU5NmRhNDc4NzJjM2JhNjBiYTJhZDNkYzdhMzUyMmVlMjEwMA)
18146033
Table Top and Modular Sprockets
REXNORD
REXNORD
NS8500-25T 1IN IDL
REXNORD REXNORD
Description
NS8500-25T 1IN IDL SPROCKET ; 614-190-8 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 6.09" Outside Diameter; 6.04" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Part #
NS8500-25T 1IN IDL
BDI #
18146033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-25T-1IN-IDL/p/18146033
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0793699262230
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028698
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 1" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 6.09" Outside Diameter; 6.04" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Outside Diameter
6.09 Inch | 154.686 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
6.04 Inch | 153.42 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh