https://www.bdiexpress.com/medias/MFRREXMDSPKT-800-RND-KW-SP-11-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjJ8aW1hZ2UvanBlZ3xhRFV3TDJoaU1DOHhNRGN3TWpVek56TTVNakUxT0M5TlJsSlNSVmhOUkZOUVMxUmZPREF3WDFKT1JGOUxWMTlUVUY4eE1WOHpNREI0TXpBd0xtcHdad3wyY2U0NWI4YTdlZmU2ZmU5NDEyNTFlYmUyYzg3NGNiM2EyZGNmNTMzYTUxOTVjZTUwN2QyYjk3NmI5ZDNhYzI4
REXNORD
REXNORD
NS880-11T-1-1/2IN-KWSS-PA 614-101-11
REXNORD REXNORD
Description
NS880-11T-1-1/2IN-KWSS-PA SPROCKET ; 614-101-11 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 11 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.299" Outside Diameter; 5.324" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
NS880-11T-1-1/2IN-KWSS-PA 614-101-11
BDI #
24116380
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS880-11T-1-1-2IN-KWSS-PA-614-101-11/p/24116380
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.299
EAN
0793699261981
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
11
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028723
Weight / LBS
0.66
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 11 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.299" Outside Diameter; 5.324" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Outside Diameter
5.299 Inch | 134.595 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh