REXNORD
REXNORD
NS880-11T 1-1/4IN KWSS
REXNORD REXNORD
Description
NS880-11T 1-1/4 KW SS SPROCKET ; 614-101-3 MOLDED SPLIT
1-1/4" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 11 Teeth; 5.31" Outside Diameter; 5.324" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
9120159
BDI #
18146037
Details
231.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS880-11T-1-1-4IN-KWSS/p/18146037
Your Price
$ 231.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0698210122089
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
11
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS880-11T
Weight / LBS
1
Long Description
1-1/4" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 11 Teeth; 5.31" Outside Diameter; 5.324" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.31 Inch | 134.874 Millimeter
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh