https://www.bdiexpress.com/medias/INDREXSPKTXX-880-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjZ8aW1hZ2UvanBlZ3xhRFUyTDJnNFpTOHhNREl3T0Rjek16YzVNREl6T0M5SlRrUlNSVmhUVUV0VVdGaGZPRGd3WDBKRFgxQk1YMUpFWHpNd01GZ3pNREF1YW5CbnxmMTFlMDZkMjQ0ZjRhZTFkYzU0NWVmMWQ4ZjY0NjdlNTllZTQ0Yzg2MmEyOTE0ODJkNjlkYWIxYmI4ZDhjODRi
REXNORD
REXNORD
NS880-12T 1IN KWSS
REXNORD REXNORD
Description
NS880-12T 1IN KWSS SPROCKET ; 614-34-1 MOLDED SPLIT
Conveying Chain Sprocket; 1" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 12 Teeth; 5.8" Outside Diameter; 5.796" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
9967370
BDI #
18146040
Details
121.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS880-12T-1IN-KWSS/p/18146040
Your Price
$ 121.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.37
EAN
0698210857059
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.82
Long Description
Conveying Chain Sprocket; 1" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 12 Teeth; 5.8" Outside Diameter; 5.796" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.8 Inch | 147.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh