https://www.bdiexpress.com/medias/MFRREXMDSPKT-800-RND-KW-SP-35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTl8aW1hZ2UvanBlZ3xhRGN3TDJneVpDOHhNRGN3TURNNU16YzBNak0yTmk5TlJsSlNSVmhOUkZOUVMxUmZPREF3WDFKT1JGOUxWMTlUVUY4ek5WOHpNREI0TXpBd0xtcHdad3wyOTBkZmMxNjAzNTMwYjI0YjcyMDExYzY4MjNlM2Y1M2YwNWNiYmVmOGY2MjZjNjJjZmE5ZTRmNTQyMjJhYTNj
REXNORD
REXNORD
NS880-12T 35MM KW
REXNORD REXNORD
Description
614 34 35 ; POR NS880-12T 35MM KW MTO
Conveying Chain Sprocket; 35MM Bore; 38.1MM Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.796MM Outside Diameter; 147.32MM Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
9120209
BDI #
18141300
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS880-12T-35MM-KW/p/18141300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.36
EAN
0698210871376
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028734
Weight / LBS
0.8
Long Description
Conveying Chain Sprocket; 35MM Bore; 38.1MM Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.796MM Outside Diameter; 147.32MM Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.8 Inch | 147.32 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh