https://www.bdiexpress.com/medias/MFRREXMDSPKT-800-RND-NKW-34-7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODV8aW1hZ2UvanBlZ3xhRGc1TDJneU9TOHhNRGN3TURNNU9ETTVOVFF5TWk5TlJsSlNSVmhOUkZOUVMxUmZPREF3WDFKT1JGOU9TMWRmTXpSZk4xOHpNREI0TXpBd0xtcHdad3wyYWJiNDcxMzdmZTcwMzU2NGQxMTU2MzFlMmQzYWQyZGU3ZDhmMGJjMzdkZWQxNmJkN2I1YWI0N2FjMDQ2Mzkz
REXNORD
REXNORD
NSX880-12T 1IN IDL
REXNORD REXNORD
Description
NSX880-12T 1IN IDL SPROCKET ; 614-34-7 MOLDED SPLIT
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
9168315
BDI #
18146039
Details
261.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NSX880-12T-1IN-IDL/p/18146039
Your Price
$ 261.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.36
EAN
0698210123505
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028725
Weight / LBS
0.8
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Outside Diameter
5.8 Inch | 147.32 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh