https://www.bdiexpress.com/medias/INDM-GSPKTXX-820SG-A-RND-P-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MTd8aW1hZ2UvanBlZ3xhRFJpTDJneVlTOHhNRFF6TWpFNE16ZzJNVEkzT0M5SlRrUk5MVWRUVUV0VVdGaGZPREl3VTBkZlFWOVNUa1JmVUY4ek1EQjRNekF3TG1wd1p3fDBjMmU3ZTY2NThmMmU3Zjg4MTUzNjEzMzU0ZWZmMzc2YTNmMmIwNTNlNWQxNTEzN2Y3NGMwNmJiMDBmNWViZWI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
QRS820A25P X 30MM 8X3.3 KWSS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
QRS820A25P X 30MM 8X3.3 KWSS
Conveying Chain Sprocket; 30MM Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1MM Pitch; 25 Teeth; 154.178MM Outside Diameter; 153.213MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
QRS820A25P X 30MM 8X3.3 KWSS
BDI #
24762997
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/QRS820A25P-X-30MM-8X3-3-KWSS/p/24762997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
5/16-18 Standard Set Screw at 90 Deg
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.1
Long Description
Conveying Chain Sprocket; 30MM Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1MM Pitch; 25 Teeth; 154.178MM Outside Diameter; 153.213MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1.181 Inch | 30 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh