https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-SEC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4MHxpbWFnZS9qcGVnfGFHVTNMMmcyTXk4eE1EUXhPRFkzT1RZeE1UUXlNaTlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1gxTkZRMTh6TURCNE16QXdMbXB3Wnd8NGY3NjdhODRiMjk4ZDYzZTNlZmVhMzI3MTg3NjdhYWU3NDhhMjg0ZDA1Y2VhOGE5MDU1NjMwMGI0OTYwMmNlOA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12S512-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12S512-R SECTIONAL SCREW ; 12"X2-7/16"X11'-9" RH
SECTIONAL SCREW 12"X2-7/16"X11'-9" RH
Part #
12S512-R
BDI #
26372712
Details
2236.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyors/12S512-R/p/26372712
Your Price
$ 2,236.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
80.726
EAN
0697950094236
Product Group - BDI
M00136
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Long Description
SECTIONAL SCREW 12"X2-7/16"X11'-9" RH