https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-IM2075-20001-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MDd8aW1hZ2UvanBlZ3xhREkxTDJoaFpTOHhNRFExTVRBd05UQXhOREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WDBsTk1qQTNOVjh5TURBd01WOHpNREI0TXpBd0xtcHdad3xiODFhZmI3NDcxY2FmZWM5NjM5ZmY0NDQ3YTllMjhmOGJkMDA5YTM3NDM5NjgxMjk5NjMzMWY0YjU0ZTU0YmNh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-IM2075-20001-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MDd8aW1hZ2UvanBlZ3xhREkxTDJoaFpTOHhNRFExTVRBd05UQXhOREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WDBsTk1qQTNOVjh5TURBd01WOHpNREI0TXpBd0xtcHdad3xiODFhZmI3NDcxY2FmZWM5NjM5ZmY0NDQ3YTllMjhmOGJkMDA5YTM3NDM5NjgxMjk5NjMzMWY0YjU0ZTU0YmNh
PELICAN PRODUCTS
PELICAN PRODUCTS
IM2075-20001
PELICAN PRODUCTS PELICAN PRODUCTS
Description
IM2075-20001 STORM CASE ; IM2075 121008 YELLOW W/BBBW/FOAM
Storage Container; 0.3CU-FT Nominal Capacity Volume; Yellow Color; 7.5" Nominal Depth; 7.25" Nominal Height; Aluminum, EPDM, Gortex, Polybutylene Terephthalate, Polycarbonate, Polyester, Resin and Stainless Steel Material; 140 Deg F Maximum Operating Temperature; -20 Deg F Minimum Operating Temperature; 9.5" Nominal Width
Part #
IM2075-20001
BDI #
19171624
Details
228.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/IM2075-20001/p/19171624
Your Price
$ 228.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
13.681
EAN
0825494002763
Product Group - BDI
G00268
Noun
Container
Weight / LBS
3.3
Product Detail
Storage Container
Product Specification
0.3CU-FT Nominal Capacity Volume; Yellow Color; 7.5" Nominal Depth; 7.25" Nominal Height; Aluminum, EPDM, Gortex, Polybutylene Terephthalate, Polycarbonate, Polyester, Resin and Stainless Steel Material; 140 Deg F Maximum Operating Temperature; -20 Deg F Minimum Operating Temperature; 9.5" Nominal Width
Long Description
Storage Container; 0.3CU-FT Nominal Capacity Volume; Yellow Color; 7.5" Nominal Depth; 7.25" Nominal Height; Aluminum, EPDM, Gortex, Polybutylene Terephthalate, Polycarbonate, Polyester, Resin and Stainless Steel Material; 140 Deg F Maximum Operating Temperature; -20 Deg F Minimum Operating Temperature; 9.5" Nominal Width

