https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-IM2620-00000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTR8aW1hZ2UvanBlZ3xhRE0zTDJobVl5OHhNRFExTVRBd05EZzFNREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WDBsTk1qWXlNRjh3TURBd01GOHpNREI0TXpBd0xtcHdad3xmMWU3NGEwMWVjN2Y5NjdmY2FhZjZkODYxZjkxNTg2MWNkYTBiNDBmZjY5ZDNjZjZhMDJjZjM3ZGY0MDJkNzRm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-IM2620-00000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTR8aW1hZ2UvanBlZ3xhRE0zTDJobVl5OHhNRFExTVRBd05EZzFNREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WDBsTk1qWXlNRjh3TURBd01GOHpNREI0TXpBd0xtcHdad3xmMWU3NGEwMWVjN2Y5NjdmY2FhZjZkODYxZjkxNTg2MWNkYTBiNDBmZjY5ZDNjZjZhMDJjZjM3ZGY0MDJkNzRm
PELICAN PRODUCTS
PELICAN PRODUCTS
IM2620-00000
PELICAN PRODUCTS PELICAN PRODUCTS
Description
IM2620-00000 STORM CASE ; IM2620 BLACK W/BBB
Storage Container; 1.62CU-FT Nominal Capacity Volume; Black Color; 14" Nominal Depth; 10" Nominal Height; Aluminum, EPDM, Gortex, Polybutylene Terephthalate, Polycarbonate, Polyester, Resin and Stainless Steel Material; 140 Deg F Maximum Operating Temperature; -20 Deg F Minimum Operating Temperature; 20" Nominal Width
Part #
IM2620-00000
BDI #
19172047
Details
681.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/IM2620-00000/p/19172047
Your Price
$ 681.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
6.41
EAN
0825494005528
Product Group - BDI
G00268
Noun
Container
Weight / LBS
12.5
Product Detail
Storage Container
Product Specification
1.62CU-FT Nominal Capacity Volume; Black Color; 14" Nominal Depth; 10" Nominal Height; Aluminum, EPDM, Gortex, Polybutylene Terephthalate, Polycarbonate, Polyester, Resin and Stainless Steel Material; 140 Deg F Maximum Operating Temperature; -20 Deg F Minimum Operating Temperature; 20" Nominal Width
Long Description
Storage Container; 1.62CU-FT Nominal Capacity Volume; Black Color; 14" Nominal Depth; 10" Nominal Height; Aluminum, EPDM, Gortex, Polybutylene Terephthalate, Polycarbonate, Polyester, Resin and Stainless Steel Material; 140 Deg F Maximum Operating Temperature; -20 Deg F Minimum Operating Temperature; 20" Nominal Width

