

24997732
Material Handling
HABASIT BELTING
HABASIT BELTING
M12Z2403Q6KIT
HABASIT BELTING HABASIT BELTING
Description
M12Z2403Q6KIT SPROCKET ; NATURAL ACETAL 1.5" SQ BORE
Modular Sprocket; Square Shaft; 99.2MM Pitch Diameter; 40MM Hub Width; 24 Teeth; Polyoxymethylene Material; Split Design
Part #
M12Z2403Q6KIT
BDI #
24997732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/M12Z2403Q6KIT/p/24997732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Sprocket
Product Specification
Square Shaft; 99.2MM Pitch Diameter; 40MM Hub Width; 24 Teeth; Polyoxymethylene Material; Split Design
Long Description
Modular Sprocket; Square Shaft; 99.2MM Pitch Diameter; 40MM Hub Width; 24 Teeth; Polyoxymethylene Material; Split Design