https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110837-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM1MTR8aW1hZ2UvanBlZ3xhRFEyTDJneU9DOHhNREEzTmpVM09UWTVNalUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNE16ZGZNekF3V0RNd01DNXFjR2N8MzQ2ZThkOWQ4NDY4ZTZhNTU5MDIxMGIyYjQyYTE5Njc5OWJjZWNjMmQ0MmRiY2U2ZWE5MDk3ZjRjYzkxNGQ3Mg
HABASIT BELTING
HABASIT BELTING
M2533 13.8INX10FT FG PP W/ACTL ROD
HABASIT BELTING HABASIT BELTING
Description
M2533 13.8INX10FT FG PP W/ACTL ROD ; CONVEYOR BELT
Modular Belt; 13.8" Width; 10' Length; 1" Pitch; Flush Grid; Blue Color; Polypropylene Material; Acetal Rod Material
Part #
M2533 13.8INX10FT FG PP W/ACTL ROD
BDI #
25110837
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/M2533-13-8INX10FT-FG-PP-W-ACTL-ROD/p/25110837
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belt
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belt
Product Specification
13.8" Width; 10' Length; 1" Pitch; Flush Grid; Blue Color; Polypropylene Material; Acetal Rod Material
Long Description
Modular Belt; 13.8" Width; 10' Length; 1" Pitch; Flush Grid; Blue Color; Polypropylene Material; Acetal Rod Material